Shop X1 TOOLS
See all product information
Create Account
Heavy Duty Tarp, 6 ft x 10 ft, 8 mil, Camoflauge
- Mfr # X1T-CAN-T08-DIG-0610
- Zoro # G610991061
product price:Â
$
18.89
/ea
Key Features
Finished Size
6 ft x 10 ft
Color
Camoflauge
Thickness
8 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1T-CAN-T08-DIG-0610
- Zoro #
- G610991061
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Finished Size
- 6 ft x 10 ft
- Thickness
- 8 mil
- Tarp Finished Length
- 10 ft
- Tarp Finished Width
- 6 ft
- Width
- 6 ft.
Details
- Color
- Camoflauge
- Tarp Strength
- Heavy Duty
- Item
- Tarp
- Shape
- Rectangular
Description
8 Mil is a Heavy Duty Premium Camo poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.8-ounce fabric is 8 mils thick and has a 10 x 10 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.