Zoro Homepage

Heavy Duty Tarp, 8 ft x 30 ft, Blue

  • Mfr # X1T-CAN-T06-BLU-3008

  • Zoro # G110990618


product price: $25.89
/ea

Key Features

Color
Blue
Tarp Strength
Heavy Duty
Tarp Finished Length
8 ft
Tarp Finished Width
30 ft
Width
30 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1T-CAN-T06-BLU-3008
Zoro #
G110990618
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
8 ft x 30 ft
Tarp Finished Length
8 ft
Tarp Finished Width
30 ft
Width
30 ft.

Details

Color
Blue
Tarp Strength
Heavy Duty
Item
Tarp
Shape
Rectangular

Description

6 Mil is a Heavy Duty Premium Blue poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.5-ounce fabric is 6 mils thick and has a 8 x8 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.