
Internal Retaining Ring, Steel, Black Oxide Finish, 1 in Bore Dia., 10 PK
Mfr # X1E-CON-SNA-RIG-6000x10
Zoro # G205932301
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 2 for $7.98
Key Features
Type
Internal
For Bore Diameter
1 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SNA-RIG-6000x10
Zoro #
G205932301
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
1 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Number of Pieces
10
Description
X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.