Internal Retaining Ring, Steel, Black Oxide Finish, 3/16 in Bore Dia., 50 PK

  • Mfr # X1E-CON-SNA-RIG-5188x50

  • Zoro # G005932303


product price:  $2.95
/pk 50, $0.06/ea
Sold in multiples of 3 for $8.85

Key Features

Type
Internal
For Bore Diameter
3/16 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SNA-RIG-5188x50
Zoro #
G005932303
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
3/16 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Number of Pieces
50

Description

X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.