Internal Retaining Ring, Steel, Black Oxide Finish, 5/32 in Bore Dia., 15 PK

  • Mfr # X1E-CON-SNA-RIG-5156x15

  • Zoro # G205931779


product price:  $1.29
/pk 15, $0.09/ea
Sold in multiples of 6 for $7.74

Key Features

Type
Internal
For Bore Diameter
5/32 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SNA-RIG-5156x15
Zoro #
G205931779
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
5/32 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Number of Pieces
15

Description

X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.