Internal Retaining Ring, Steel, Black Oxide Finish, 7/16 in Bore Dia., 15 PK
- Mfr # X1E-CON-SNA-RIG-5438x15
- Zoro # G505933107
product price:Â
$
1.59
/pk of 15, $0.11/ea
Sold in multiples of 5Â pks for
$7.95
Key Features
Type
Internal
For Bore Diameter
7/16 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SNA-RIG-5438x15
- Zoro #
- G505933107
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Bore Diameter
- 7/16 in
- Number of Sizes
- 1
Details
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Number of Pieces
- 15
- Meets/Exceeds
- ASME
Description
X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
- Durable spring steel
- Black oxide finish
- Heat Treated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.