
M10 x 1 mm Ultra Hi Performance Zinc-Plated Steel Nylon-Insert Locknuts, 6PK
Mfr # X1E-FAS-NUT-LOC-1120x6
Zoro # G122846545
product price:Â $8.99
/pk 6, $1.50/eaKey Features
Thread Size
M10 x 1 mm
Hex Width
17 mm
Finish
Zinc Plated
Hex Height
10 mm
Material Grade/Class
Class 10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1120x6
Zoro #
G122846545
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10 x 1 mm
Hex Width
17 mm
Hex Height
10 mm
Details
Item
Nylon-Insert Locknuts
Finish
Zinc Plated
Material Grade/Class
Class 10
Locknut Series
X1E-FAS-NUT-LOC-1120
Material
Steel
Description
X1Tools Ultra-Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.