
M12 x 1.5 mm Ultra Hi Performance Zinc-Plated Steel Nylon-Insert Locknuts, 75PK
Mfr # X1E-FAS-NUT-LOC-1128x75
Zoro # G322845836
product price:Â $183.99
/pk 75, $2.45/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Class 10
Locknut Series
X1E-FAS-NUT-LOC-1128
Finish
Zinc Plated
Material
Steel
Hex Width
19 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1128x75
Zoro #
G322845836
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Width
19 mm
Hex Height
12 mm
Thread Size
M12 x 1.5 mm
Details
Material Grade/Class
Class 10
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-1128
Finish
Zinc Plated
Material
Steel
Description
X1Tools Ultra-Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.