M12 x 1.75 mm Corrosion-Resistant 18-8 Stainless Steel Nylon-Insert Locknuts, 12PK

  • Mfr # X1E-FAS-NUT-LOC-2161x12

  • Zoro # G922848800


product price:  $25.25
/pk 12, $2.10/ea

Key Features

Locknut Series
X1E-FAS-NUT-LOC-2161
Hex Height
12 mm
Material
18-8 Stainless Steel
Thread Size
M12 x 1.75 mm
Hex Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-2161x12
Zoro #
G922848800
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Height
12 mm
Thread Size
M12 x 1.75 mm
Hex Width
19 mm

Details

Locknut Series
X1E-FAS-NUT-LOC-2161
Material
18-8 Stainless Steel
Item
Nylon-Insert Locknuts

Description

X1Tools Corrosion-Resistant 18-8 Stainless Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.