M14 x 2 mm Hi-Performance Yellow Zinc Plated Steel Nylon-Insert Locknuts, 6PK

  • Mfr # X1E-FAS-NUT-LOC-1524x6

  • Zoro # G722844354


product price:  $13.79
/pk 6, $2.30/ea

Key Features

Finish
Zinc Yellow
Hex Width
22 mm
Locknut Series
X1E-FAS-NUT-LOC-1524
Hex Height
14 mm
Thread Size
M14 x 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1524x6
Zoro #
G722844354
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
22 mm
Hex Height
14 mm
Thread Size
M14 x 2 mm

Details

Item
Nylon-Insert Locknuts
Finish
Zinc Yellow
Locknut Series
X1E-FAS-NUT-LOC-1524
Material Grade/Class
Grade 8
Material
Steel

Description

X1Tools Hi-Performance Yellow Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.