M14 x 2 mm UHP Black-Corrosion-Resistant-Coated Steel Nylon-Insert Locknuts, 120PK

  • Mfr # X1E-FAS-NUT-LOC-1322x120

  • Zoro # G122847566


product price:  $1,189.99
/pk 120, $9.92/ea
Free Shipping & Returns

Key Features

Thread Size
M14 x 2 mm
Material
Steel
Material Grade/Class
Class 10
Hex Height
14 mm
Hex Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1322x120
Zoro #
G122847566
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14 x 2 mm
Hex Height
14 mm
Hex Width
22 mm

Details

Item
Nylon-Insert Locknuts
Material
Steel
Material Grade/Class
Class 10
Locknut Series
X1E-FAS-NUT-LOC-1322

Description

X1Tools Ultra-Hi-Performance Black-Corrosion-Resistant-Coated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products