M16 x 2 mm Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 15PK

  • Mfr # X1E-FAS-NUT-LOC-3492x15

  • Zoro # G622852565


product price: $112.99
/pk 15, $7.53/ea
Free Shipping & Returns

Key Features

Locknut Series
X1E-FAS-NUT-LOC-3492
Material
Steel
Hex Width
24 mm
Material Grade/Class
Class 6
Hex Height
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-3492x15
Zoro #
G622852565
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
24 mm
Hex Height
12.5 mm
Thread Size
M16 x 2 mm

Details

Locknut Series
X1E-FAS-NUT-LOC-3492
Material
Steel
Material Grade/Class
Class 6
Item
Nylon-Insert Locknuts
Finish
Zinc Plated

Description

X1Tools Performance Zinc-Plated Class 6 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products