M20 x 2 mm Hi-Performance Zinc-Plated Steel Nylon-Insert Locknuts, 200PK

  • Mfr # X1E-FAS-NUT-LOC-1656x200

  • Zoro # G822858336


product price:  $1,562.99
/pk 200, $7.81/ea
Free Shipping & Returns

Key Features

Hex Height
20 mm
Thread Size
M20 x 2 mm
Finish
Zinc Plated
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-1656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1656x200
Zoro #
G822858336
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Height
20 mm
Thread Size
M20 x 2 mm
Hex Width
30 mm

Details

Finish
Zinc Plated
Material
Steel
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-1656
Material Grade/Class
Grade 8

Description

X1Tools Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.