
M22 x 2.5 mm Hi-Performance Yellow Zinc Plated Steel Nylon-Insert Locknuts, 25PK
Mfr # X1E-FAS-NUT-LOC-1532x25
Zoro # G522849979
product price:Â $184.99
/pk 25, $7.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Hex Width
32 mm
Thread Size
M22 x 2.5 mm
Hex Height
22 mm
Material Grade/Class
Grade 8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1532x25
Zoro #
G522849979
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Width
32 mm
Thread Size
M22 x 2.5 mm
Hex Height
22 mm
Details
Item
Nylon-Insert Locknuts
Material
Steel
Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-1532
Finish
Zinc Yellow
Description
X1Tools Hi-Performance Yellow Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.