Shop X1 TOOLS
See all product information
Create Account
M24 x 2 mm Ultra Hi Performance Zinc-Plated Steel Nylon-Insert Locknuts, 25PK
- Mfr # X1E-FAS-NUT-LOC-1156x25
- Zoro # G822845855
product price:Â
$
833.99
/pk of 25, $33.36/ea
Free Shipping & Returns
Key Features
Thread Size
M24 x 2 mm
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Height
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-FAS-NUT-LOC-1156x25
- Zoro #
- G822845855
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M24 x 2 mm
- Hex Height
- 24 mm
- Hex Width
- 36 mm
Details
- Item
- Nylon-Insert Locknuts
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Plated
- Locknut Series
- X1E-FAS-NUT-LOC-1156
Description
X1Tools Ultra-Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.