M24 x 3 mm Hi-Performance Yellow Zinc Plated Steel Nylon-Insert Locknuts, 8PK

  • Mfr # X1E-FAS-NUT-LOC-1534x8

  • Zoro # G722854605


product price:  $84.25
/pk 8, $10.53/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
Hex Width
36 mm
Locknut Series
X1E-FAS-NUT-LOC-1534
Material Grade/Class
Grade 8
Thread Size
M24 x 3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1534x8
Zoro #
G722854605
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
36 mm
Thread Size
M24 x 3 mm
Hex Height
24 mm

Details

Finish
Zinc Yellow
Locknut Series
X1E-FAS-NUT-LOC-1534
Material Grade/Class
Grade 8
Item
Nylon-Insert Locknuts
Material
Steel

Description

X1Tools Hi-Performance Yellow Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products