M2.5 x 0.45 mm Black-Oxide C.R. 18-8 Stainless Steel Nylon-Insert Locknuts, 12PK

  • Mfr # X1E-FAS-NUT-LOC-2258x12

  • Zoro # G122852171


product price:  $23.39
/pk 12, $1.95/ea

Key Features

Thread Size
M2.5 x 0.45 mm
Hex Width
5 mm
Finish
Black Oxide
Locknut Series
X1E-FAS-NUT-LOC-2258
Hex Height
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-2258x12
Zoro #
G122852171
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2.5 x 0.45 mm
Hex Width
5 mm
Hex Height
3.8 mm

Details

Item
Nylon-Insert Locknuts
Finish
Black Oxide
Locknut Series
X1E-FAS-NUT-LOC-2258
Material
18-8 Stainless Steel

Description

X1Tools Black-Oxide Corrosion-Resistant 18-8 Stainless Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products