M30 x 3.5 mm Corrosion-Resistant 316 Stainless Steel Nylon-Insert Locknuts, 12PK

  • Mfr # X1E-FAS-NUT-LOC-2402x12

  • Zoro # G722865304


product price:  $912.99
/pk 12, $76.08/ea
Free Shipping & Returns

Key Features

Locknut Series
X1E-FAS-NUT-LOC-2402
Hex Height
30 mm
Material
316 Stainless Steel
Hex Width
46 mm
Thread Size
M30 x 3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-2402x12
Zoro #
G722865304
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Height
30 mm
Hex Width
46 mm
Thread Size
M30 x 3.5 mm

Details

Locknut Series
X1E-FAS-NUT-LOC-2402
Material
316 Stainless Steel
Item
Nylon-Insert Locknuts

Description

X1Tools Corrosion-Resistant 316 Stainless Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.