
M30 x 3.5 mm Ultra Hi Performance Zinc-Plated Steel Nylon-Insert Locknuts, 400PK
Mfr # X1E-FAS-NUT-LOC-1164x400
Zoro # G822849136
product price:Â $9,874.99
/pk 400, $24.69/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Thread Size
M30 x 3.5 mm
Material
Steel
Hex Height
30 mm
Hex Width
46 mm
Locknut Series
X1E-FAS-NUT-LOC-1164
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1164x400
Zoro #
G822849136
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M30 x 3.5 mm
Hex Height
30 mm
Hex Width
46 mm
Details
Item
Nylon-Insert Locknuts
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-1164
Finish
Zinc Plated
Material Grade/Class
Class 10
Description
X1Tools Ultra-Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.