M36 x 3 mm Ultra Hi Performance Zinc-Plated Steel Nylon-Insert Locknuts, 25PK

  • Mfr # X1E-FAS-NUT-LOC-1168x25

  • Zoro # G522851491


product price:  $2,578.99
/pk 25, $103.16/ea
Free Shipping & Returns

Key Features

Thread Size
M36 x 3 mm
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-1168
Finish
Zinc Plated
Hex Height
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1168x25
Zoro #
G522851491
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M36 x 3 mm
Hex Height
36 mm
Hex Width
55 mm

Details

Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-1168
Item
Nylon-Insert Locknuts
Finish
Zinc Plated
Material Grade/Class
Class 10

Description

X1Tools Ultra-Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.