M42 x 3 mm Hi-Performance Zinc-Plated Steel Nylon-Insert Locknuts, 12PK
- Mfr # X1E-FAS-NUT-LOC-1673x12
- Zoro # G922854528
product price:Â
$
1,578.99
/pk of 12, $131.58/ea
Free Shipping & Returns
Key Features
Thread Size
M42 x 3 mm
Hex Width
65 mm
Hex Height
42 mm
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-1673
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-FAS-NUT-LOC-1673x12
- Zoro #
- G922854528
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Nylon-Insert Locknuts
- Material
- Steel
- Locknut Series
- X1E-FAS-NUT-LOC-1673
- Material Grade/Class
- Grade 8
- Finish
- Zinc Plated
Dimensions
- Thread Size
- M42 x 3 mm
- Hex Width
- 65 mm
- Hex Height
- 42 mm
Description
X1Tools Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.