
M5 x 0.8 mm Hi-Performance Yellow Zinc Plated Steel Nylon-Insert Locknuts, 10PK
Mfr # X1E-FAS-NUT-LOC-1514x10
Zoro # G522849245
product price:Â $4.75
/pk 10, $0.48/eaKey Features
Finish
Zinc Yellow
Hex Width
8 mm
Locknut Series
X1E-FAS-NUT-LOC-1514
Hex Height
5 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1514x10
Zoro #
G522849245
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Width
8 mm
Hex Height
5 mm
Thread Size
M5 x 0.8 mm
Details
Item
Nylon-Insert Locknuts
Finish
Zinc Yellow
Locknut Series
X1E-FAS-NUT-LOC-1514
Material
Steel
Material Grade/Class
Grade 8
Description
X1Tools Hi-Performance Yellow Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.