M5 x 0.8 mm HP Black-Corrosion-Resistant-Coated Steel Nylon-Insert Locknuts, 120PK

  • Mfr # X1E-FAS-NUT-LOC-1812x120

  • Zoro # G822852167


product price:  $555.99
/pk 120, $4.63/ea
Free Shipping & Returns

Key Features

Thread Size
M5 x 0.8 mm
Material
Steel
Material Grade/Class
Grade 8
Hex Height
5 mm
Hex Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-1812x120
Zoro #
G822852167
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5 x 0.8 mm
Hex Height
5 mm
Hex Width
8 mm

Details

Material
Steel
Material Grade/Class
Grade 8
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-1812

Description

X1Tools Hi-Performance Black-Corrosion-Resistant-Coated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.