M6 x 1 mm Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 200PK

  • Mfr # X1E-FAS-NUT-LOC-3482x200

  • Zoro # G122850108


product price: $373.99
/pk 200, $1.87/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Material Grade/Class
Class 6
Hex Width
10 mm
Thread Size
M6 x 1 mm
Hex Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-3482x200
Zoro #
G122850108
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Width
10 mm
Thread Size
M6 x 1 mm
Hex Height
6 mm

Details

Finish
Zinc Plated
Material Grade/Class
Class 6
Item
Nylon-Insert Locknuts
Material
Steel
Locknut Series
X1E-FAS-NUT-LOC-3482

Description

X1Tools Performance Zinc-Plated Class 6 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.