Shop X1 TOOLS
See all product information
Create Account
M8 x 1.25 mm Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 2PK
- Mfr # X1E-FAS-NUT-LOC-3484x2
- Zoro # G822845176
product price:Â
$
10.39
/pk of 2, $5.20/ea
Sold in multiples of 2Â pks for
$20.78
Key Features
Thread Size
M8 x 1.25 mm
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Hex Height
6.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-FAS-NUT-LOC-3484x2
- Zoro #
- G822845176
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Nylon-Insert Locknuts
- Material
- Steel
- Material Grade/Class
- Class 6
- Finish
- Zinc Plated
- Locknut Series
- X1E-FAS-NUT-LOC-3484
Dimensions
- Thread Size
- M8 x 1.25 mm
- Hex Height
- 6.8 mm
- Hex Width
- 13 mm
Description
X1Tools Performance Zinc-Plated Class 6 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.