Shop All Individual & Bulk O-Rings
X1 Tools
R-141 Square O-Ring ID: 2 5/16, CS 3/32, OD 2 1/2 8 Square O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RSQ-R141x8
Zoro # G005942432
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-R141x8
- Zoro # G005942432
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 32" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5032R)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- ZORO SELECT O-Ring Assortment, Nitrile & Viton, 584Pcs (1RGY9)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66922)
- X1 TOOLS R-09 O-Ring ID: 13 mm, CS: 2.5 mm, OD: 18 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0009x120)
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x60)
- X1 TOOLS R-331 Square O-Ring ID: 2 1/4, CS 3/16, OD 2 5/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R331x1)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x10)
- X1 TOOLS R-10 O-Ring ID: 14 mm, CS: 2.5 mm, OD: 19 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0010x30)
- X1 TOOLS R-116 Square O-Ring ID: 3/4, CS 3/32, OD 15/16 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R116x20)
- ZORO SELECT O-Ring, Dash 393, Viton, 0.21 In. (U38871.018.2400)
- X1 Tools Individual & Bulk O-Rings