Zoro Homepage

Removable Anchor, 2-1/8" L, 12 PK

  • Mfr # X1E-CON-BOL-MOL-1020x12

  • Zoro # G205377249


product price: $5.89
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.78

Key Features

Compatible Material
Drywall; Plaster
Anchor Length
2-1/8"
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-BOL-MOL-1020x12
Zoro #
G205377249
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Length
2-1/8"

Details

Item
Removable Anchor
Compatible Material
Drywall; Plaster
Head Type
Pan

Description

X1 Removable-Screw Anchors (Molly Bolts) deliver exceptional security in many applications. Each of these wall anchors is zinc plated to resist rust and is durable enough to pierce and secure sheetrock, drywall and some types of paneling. Larger sizes permit reasonably heavier objects to be attached to drywall in locations where there is no stud behind the drywall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.