Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 104.5mm, WD 3mm, OD 110.5mm, 6 O-Rings, 6PK
- Mfr # X1E-CON-ORI-RME-M-3-104.5-110.5x6
- Zoro # G614256456
product price:
$
22.75
/pk 6, $3.79/ea
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
104.5 mm
Nominal Outside Dia.
110.5 mm
Nominal Width
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-ORI-RME-M-3-104.5-110.5x6
- Zoro #
- G614256456
- UPC #
- -
- Country of Origin
- Unknown
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 104.5mm., Width Diameter: 3mm., Outside Diameter: 110.5mm.