Round O-Ring, ID 116mm, WD 3mm, OD 122mm, 8 O-Rings, 8PK

  • Mfr # X1E-CON-ORI-RME-M-3-116-122x8
  • Zoro # G214255521
product price: 
$
33.59
/pk of 8, $4.20/ea

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
116 mm
Nominal Outside Dia.
122 mm
Nominal Width
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-3-116-122x8
Zoro #
G214255521
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
116 mm
Nominal Outside Dia.
122 mm
Nominal Width
3 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 116mm., Width Diameter: 3mm., Outside Diameter: 122mm.

Ratings & reviews