
Shop X1 TOOLS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Round O-Ring, ID 11in, WD3/16in, OD 113/8in, 300 O-Rings, 300PK
Mfr # X1E-CON-ORI-RSA-R379x300
Zoro # G114306125
product price: $1,474.99
/pk 300, $4.92/eaKey Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
11 in
Nominal Outside Dia.
11-3/8 in
Nominal Width
3/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-CON-ORI-RSA-R379x300
Zoro #
G114306125
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
11 in
Nominal Outside Dia.
11-3/8 in
Nominal Width
3/16 in
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 11", Width Diameter.: 3/16 ", Outside Diameter: 11 3/8")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.