Shop X1 TOOLS

Round O-Ring, ID 145mm, WD 3.55mm, OD 152.1mm, 18 O-Rings, 18PK

  • Mfr # X1E-CON-ORI-RME-M-3.55-145-152.1x18
  • Zoro # G614240783

product price: 
$
196.99
/pk of 18, $10.94/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
145 mm
Nominal Outside Dia.
152.1 mm
Nominal Width
3.55 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-3.55-145-152.1x18
Zoro #
G614240783
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
145 mm
Nominal Outside Dia.
152.1 mm
Nominal Width
3.55 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 145mm., Width Diameter: 3.55mm., Outside Diameter: 152.1mm.

Ratings & reviews