Shop X1 TOOLS

Round O-Ring, ID 14.5mm, WD 3mm, OD 20.5mm, 72 O-Rings, 72PK

  • Mfr # X1E-CON-ORI-RME-M-3-14.5-20.5x72
  • Zoro # G114322910

product price: 
$
36.55
/pk of 72, $0.51/ea

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
14.5 mm
Nominal Outside Dia.
20.5 mm
Nominal Width
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1E-CON-ORI-RME-M-3-14.5-20.5x72
Zoro #
G114322910
UPC #
-
Country of Origin
Unknown
Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 14.5mm., Width Diameter: 3mm., Outside Diameter: 20.5mm.

Ratings & reviews