Shop X1 TOOLS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round O-Ring, ID 149.3mm, WD 5.7mm, OD 160.7mm, 300 O-Rings, 300PK
- Mfr # X1E-CON-ORI-RME-M-5.7-149.3-160.7x300
- Zoro # G614297954
product price:
$
1,905.99
/pk of 300, $6.35/ea
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
149.3 mm
Nominal Outside Dia.
160.7 mm
Nominal Width
5.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-ORI-RME-M-5.7-149.3-160.7x300
- Zoro #
- G614297954
- UPC #
- -
- Country of Origin
- Unknown
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 149.3mm., Width Diameter: 5.7mm., Outside Diameter: 160.7mm.