Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 15in, WD1/8in, OD 151/4in, 24 O-Rings, 24PK
- Mfr # X1E-CON-ORI-RSA-R281x24
- Zoro # G114306040
product price:
$
301.99
/pk 24, $12.58/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
15 in
Nominal Outside Dia.
15-1/4 in
Nominal Width
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-ORI-RSA-R281x24
- Zoro #
- G114306040
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Inside Dia.
- 15 in
- Nominal Outside Dia.
- 15-1/4 in
- Nominal Width
- 1/8 in
Details
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 15", Width Diameter.: 1/8 ", Outside Diameter: 15 1/4")