Round O-Ring, ID 18in, WD1/4in, OD 181/2in, 8 O-Rings, 8PK

  • Mfr # X1E-CON-ORI-RSA-R465x8

  • Zoro # G314311615


product price:  $140.99
/pk 8, $17.62/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
18 in
Nominal Outside Dia.
18-1/2 in
Nominal Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RSA-R465x8
Zoro #
G314311615
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
18 in
Nominal Outside Dia.
18-1/2 in
Nominal Width
1/4 in

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 18", Width Diameter.: 1/4 ", Outside Diameter: 18 1/2")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.