
Round O-Ring, ID 1.8mm, WD 1.8mm, OD 5.4mm, 4 O-Rings, 4PK
Mfr # X1E-CON-ORI-RME-M-1.8-1.8-5.4x4
Zoro # G614238490
product price: $3.25
/pk 4, $0.81/ea
Sold in multiples of 3 for $9.75
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
1.8 mm
Nominal Outside Dia.
5.4 mm
Nominal Width
1.8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-ORI-RME-M-1.8-1.8-5.4x4
Zoro #
G614238490
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
1.8 mm
Nominal Outside Dia.
5.4 mm
Nominal Width
1.8 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 1.8mm., Width Diameter: 1.8mm., Outside Diameter: 5.4mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.