Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 193mm, WD 3.5mm, OD 200mm, 60 O-Rings, 60PK
- Mfr # X1E-CON-ORI-RME-M-3.5-193-200x60
- Zoro # G214248653
product price:
$
1,619.99
/pk 60, $27.00/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
193 mm
Nominal Outside Dia.
200 mm
Nominal Width
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-ORI-RME-M-3.5-193-200x60
- Zoro #
- G214248653
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Inside Dia.
- 193 mm
- Nominal Outside Dia.
- 200 mm
- Nominal Width
- 3.5 mm
Details
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 193mm., Width Diameter: 3.5mm., Outside Diameter: 200mm.