Round O-Ring, ID 250mm, WD 5.3mm, OD 260.6mm, 1 O-Ring

  • Mfr # X1E-CON-ORI-RME-M-5.3-250-260.6x1

  • Zoro # G214269023


product price:  $22.25
/ea

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
250 mm
Nominal Outside Dia.
260.6 mm
Nominal Width
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-5.3-250-260.6x1
Zoro #
G214269023
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
250 mm
Nominal Outside Dia.
260.6 mm
Nominal Width
5.3 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 250mm., Width Diameter: 5.3mm., Outside Diameter: 260.6mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.