Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 25.5mm, WD 3mm, OD 31.5mm, 4 O-Rings, 4PK
- Mfr # X1E-CON-ORI-RME-M-3-25.5-31.5x4
- Zoro # G714253256
product price:
$
4.79
/pk of 4, $1.20/ea
Sold in multiples of 2 pks for $9.58
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
25.5 mm
Nominal Outside Dia.
31.5 mm
Nominal Width
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-ORI-RME-M-3-25.5-31.5x4
- Zoro #
- G714253256
- UPC #
- -
- Country of Origin
- Unknown
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 25.5mm., Width Diameter: 3mm., Outside Diameter: 31.5mm.