Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 25/8in, WD1/4in, OD 31/8in, 300 O-Rings, 300PK
- Mfr # X1E-CON-ORI-RSA-R410x300
- Zoro # G314303122
product price:
$
1,721.99
/pk of 300, $5.74/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
2-5/8 in
Nominal Outside Dia.
3-1/8 in
Nominal Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-ORI-RSA-R410x300
- Zoro #
- G314303122
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Inside Dia.
- 2-5/8 in
- Nominal Outside Dia.
- 3-1/8 in
- Nominal Width
- 1/4 in
Details
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 2 5/8", Width Diameter.: 1/4 ", Outside Diameter: 3 1/8")