Round O-Ring, ID 260mm, WD 4mm, OD 268mm, 8 O-Rings, 8PK

  • Mfr # X1E-CON-ORI-RME-M-4-260-268x8

  • Zoro # G214271712


product price:  $110.99
/pk 8, $13.87/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
260 mm
Nominal Outside Dia.
268 mm
Nominal Width
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-4-260-268x8
Zoro #
G214271712
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
260 mm
Nominal Outside Dia.
268 mm
Nominal Width
4 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 260mm., Width Diameter: 4mm., Outside Diameter: 268mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.