Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 29.4mm, WD 3.1mm, OD 35.6mm, 24 O-Rings, 24PK
- Mfr # X1E-CON-ORI-RME-M-3.1-29.4-35.6x24
- Zoro # G114252965
product price:
$
22.15
/pk of 24, $0.92/ea
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
29.4 mm
Nominal Outside Dia.
35.6 mm
Nominal Width
3.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-ORI-RME-M-3.1-29.4-35.6x24
- Zoro #
- G114252965
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Inside Dia.
- 29.4 mm
- Nominal Outside Dia.
- 35.6 mm
- Nominal Width
- 3.1 mm
Details
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 29.4mm., Width Diameter: 3.1mm., Outside Diameter: 35.6mm.