Round O-Ring, ID 29.5mm, WD 1.5mm, OD 32.5mm, 16 O-Rings, 16PK

  • Mfr # X1E-CON-ORI-RME-M-1.5-29.5-32.5x16

  • Zoro # G214298108


product price:  $22.35
/pk 16, $1.40/ea

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
29.5 mm
Nominal Outside Dia.
32.5 mm
Nominal Width
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-1.5-29.5-32.5x16
Zoro #
G214298108
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
29.5 mm
Nominal Outside Dia.
32.5 mm
Nominal Width
1.5 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 29.5mm., Width Diameter: 1.5mm., Outside Diameter: 32.5mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.