Round O-Ring, ID 307mm, WD 5.3mm, OD 317.6mm, 48 O-Rings, 48PK

  • Mfr # X1E-CON-ORI-RME-M-5.3-307-317.6x48

  • Zoro # G214286365


product price:  $1,023.99
/pk 48, $21.33/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
307 mm
Nominal Outside Dia.
317.6 mm
Nominal Width
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-5.3-307-317.6x48
Zoro #
G214286365
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
307 mm
Nominal Outside Dia.
317.6 mm
Nominal Width
5.3 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 307mm., Width Diameter: 5.3mm., Outside Diameter: 317.6mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.