
Round O-Ring, ID 319.5mm, WD 8.4mm, OD 336.3mm, 8 O-Rings, 8PK
Mfr # X1E-CON-ORI-RME-M-8.4-319.5-336.3x8
Zoro # G114254082
product price: $450.99
/pk 8, $56.37/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
319.5 mm
Nominal Outside Dia.
336.3 mm
Nominal Width
8.4 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-CON-ORI-RME-M-8.4-319.5-336.3x8
Zoro #
G114254082
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
319.5 mm
Nominal Outside Dia.
336.3 mm
Nominal Width
8.4 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 319.5mm., Width Diameter: 8.4mm., Outside Diameter: 336.3mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.