
Round O-Ring, ID 35mm, WD 6mm, OD 47mm, 6 O-Rings, 6PK
Mfr # X1E-CON-ORI-RME-M-6-35-47x6
Zoro # G214269078
product price: $34.95
/pk 6, $5.83/eaKey Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
35 mm
Nominal Outside Dia.
47 mm
Nominal Width
6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-CON-ORI-RME-M-6-35-47x6
Zoro #
G214269078
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
35 mm
Nominal Outside Dia.
47 mm
Nominal Width
6 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 35mm., Width Diameter: 6mm., Outside Diameter: 47mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.