Shop X1 TOOLS

Round O-Ring, ID 380mm, WD 4mm, OD 388mm, 72 O-Rings, 72PK

  • Mfr # X1E-CON-ORI-RME-M-4-380-388x72
  • Zoro # G214271736

product price: 
$
1,995.99
/pk 72, $27.72/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
380 mm
Nominal Outside Dia.
388 mm
Nominal Width
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1E-CON-ORI-RME-M-4-380-388x72
Zoro #
G214271736
UPC #
-
Country of Origin
Unknown
Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 380mm., Width Diameter: 4mm., Outside Diameter: 388mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.