Round O-Ring, ID 399.5mm, WD 8.4mm, OD 416.3mm, 24 O-Rings, 24PK

  • Mfr # X1E-CON-ORI-RME-M-8.4-399.5-416.3x24

  • Zoro # G214284064


product price:  $1,091.99
/pk 24, $45.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
399.5 mm
Nominal Outside Dia.
416.3 mm
Nominal Width
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-8.4-399.5-416.3x24
Zoro #
G214284064
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
399.5 mm
Nominal Outside Dia.
416.3 mm
Nominal Width
8.4 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 399.5mm., Width Diameter: 8.4mm., Outside Diameter: 416.3mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.