Round O-Ring, ID 4.8mm, WD 1.9mm, OD 8.6mm, 60 O-Rings, 60PK

  • Mfr # X1E-CON-ORI-RME-M-1.9-4.8-8.6x60

  • Zoro # G614267810


product price:  $13.15
/pk 60, $0.22/ea

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
4.8 mm
Nominal Outside Dia.
8.6 mm
Nominal Width
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-1.9-4.8-8.6x60
Zoro #
G614267810
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
4.8 mm
Nominal Outside Dia.
8.6 mm
Nominal Width
1.9 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 4.8mm., Width Diameter: 1.9mm., Outside Diameter: 8.6mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.