
Shop X1 TOOLS
See all product information
Round O-Ring, ID 49.21mm, WD 3.53mm, OD 56.27mm, 240 O-Rings, 240PK
Mfr # X1E-CON-ORI-RME-M-3.53-49.21-56.27x240
Zoro # G214251349
product price: $229.99
/pk 240, $0.96/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
49.21 mm
Nominal Outside Dia.
56.27 mm
Nominal Width
3.53 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X1E-CON-ORI-RME-M-3.53-49.21-56.27x240
Zoro #
G214251349
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
49.21 mm
Nominal Outside Dia.
56.27 mm
Nominal Width
3.53 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 49.21mm., Width Diameter: 3.53mm., Outside Diameter: 56.27mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.